Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Macaw

March Patio Umbrella,  Octagon,  102.38" H,  Sunbrella Fabric,  Macaw 194061017197
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$442.71
  • Item: Patio Umbrella
  • Color: Macaw
  • Canopy Width: 9 ft
See full product details
Out of Stock
Total: $442.71

March #194061017197 Specifications

  • Item: Patio Umbrella
  • Color: Macaw
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 108” W x 102-3/8” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Size: 9 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Shape: Octagon
  • Height: 102.38 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This California Umbrella market umbrella is a top seller and offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips. This resilient, easy to use umbrella frame will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Large 9 foot diameter canopy. 8 heavy-duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 1½ inch aluminum Pole. Product dimension: 108”W x 102-3/8”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric. . .

Reviews of March #194061017197