Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Macaw

  • Zoro #: G0460802
  • Mfr #: GSCU908302-5429
Tap to zoom
Hover or click to zoom
$387.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 102.38 in.
See full product details
Out of Stock

March #GSCU908302-5429 Specifications

  • Zoro #: G0460802
  • Mfr #: GSCU908302-5429
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 102.38 in.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Color: Macaw
  • Pole Diameter: 1.5"
  • Fabric Material: Sunbrella
  • Shape: Octagon
  • Pole Material: #REF!
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCU908302-5429