March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Regatta
- Zoro #: G0453942
- Mfr #: 194061019108
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Regatta
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$319.74
Subtotal: $319.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061019108 Specifications
- Zoro #: G0453942
- Mfr #: 194061019108
- UPC #: 194061019108
- Item: Patio Umbrella
- Color: Regatta
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 108” W x 102-3/8” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Height: 102.38 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Reviews of March #194061019108
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Air Blue 194061011027
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Burgundy 194061030974
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Hunter Green 194061039434
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Lemon 194061027080
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Royal Blue 194061039410
- MARCH Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Purple 194061011720
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Ginkgo 194061022863
- CALIFORNIA UMBRELLA California Umbrella GSPT758117-5401 7.5 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Pacific Blue GSPT758117-5401
- CALIFORNIA UMBRELLA California Umbrella GSPT908117-SA52 9 ft. Aluminum Market Umbrella Push Tilt - Bronze-Pacifica-Sapphire GSPT908117-SA52
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Parrot 194061000953
- CALIFORNIA UMBRELLA California Umbrella GSPT908302-SA32 9 ft. Aluminum Market Umbrella Push Tilt - Matted Black-Pacifica-Mocha GSPT908302-SA32
- March Patio Furniture