Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa

  • Zoro #: G0491103
  • Mfr #: GSCU908117-5413
No Product Image Available
$355.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCU908117-5413 Specifications

  • Zoro #: G0491103
  • Mfr #: GSCU908117-5413
Item: Patio Umbrella Size: 9 ft.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Pole Material: Aluminum Pole Diameter: 1.5"
Height: 102.38 in. Color: Spa
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa

Reviews of March #GSCU908117-5413