Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa

  • Zoro #: G0467547
  • Mfr #: SDAU908900-5413
$355.53 2% off
$348.00
  • Item: Patio Umbrella,Champange Aluminum Frame,
  • Pole Diameter: 1.5"
  • Pole Material: Aluminum
See full product details
This item ships free.

March #SDAU908900-5413 Specifications

  • Zoro #: G0467547
  • Mfr #: SDAU908900-5413
Item: Patio Umbrella,Champange Aluminum Frame, Pole Diameter: 1.5"
Pole Material: Aluminum Height: 102.38 in.
Shape: Octagon Color: Spa
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Aluminum Frame,

Reviews of March #SDAU908900-5413