Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spectrum Indigo

  • Zoro #: G0494427
  • Mfr #: GSCU908010-48080
$325.44
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCU908010-48080 Specifications

  • Zoro #: G0494427
  • Mfr #: GSCU908010-48080
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Fabric Material: Sunbrella Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Height: 102.38 in. Shape: Octagon
Pole Diameter: 1.5" Color: Spectrum Indigo
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSCU908010-48080