Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Taupe

  • Zoro #: G0491234
  • Mfr #: SDAU908900-5461
$348.00
  • Item: Patio Umbrella,Champange Aluminum Frame,
  • Fabric Material: Sunbrella
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #SDAU908900-5461 Specifications

  • Zoro #: G0491234
  • Mfr #: SDAU908900-5461
Item: Patio Umbrella,Champange Aluminum Frame, Fabric Material: Sunbrella
Pole Diameter: 1.5" Color: Taupe
Shape: Octagon Pole Material: Aluminum
Height: 102.38 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Aluminum Frame,

Reviews of March #SDAU908900-5461