Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Teak

  • Zoro #: G0449067
  • Mfr #: GSCU908010-5488
No Product Image Available
$362.15 1% off
$355.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSCU908010-5488 Specifications

  • Zoro #: G0449067
  • Mfr #: GSCU908010-5488
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Pole Material: Aluminum
Height: 102.38 in. Fabric Material: Sunbrella
Shape: Octagon Pole Diameter: 1.5"
Color: Teak Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Teak

Reviews of March #GSCU908010-5488