Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Wheat

  • Zoro #: G0487874
  • Mfr #: GSCU908170-5414
$362.15 1% off
$355.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCU908170-5414 Specifications

  • Zoro #: G0487874
  • Mfr #: GSCU908170-5414
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Pole Material: Aluminum Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Height: 102.38 in. Color: Wheat
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCU908170-5414