Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Champagne
- Zoro #: G0492223
- Mfr #: GSCUF758117-F67

$167.00
- Item: Patio Umbrella,Bronze Aluminum Pole,7-1/
- Height: 102.5 in.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
March #GSCUF758117-F67 Specifications
| |
Item: Patio Umbrella,Bronze Aluminum Pole,7-1/ | Height: 102.5 in. |
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin | Shape: Octagon |
Color: Champagne | Pole Material: Aluminum |
Pole Diameter: 1.5" | Fabric Material: Olefin |
Country of Origin (subject to change): China |
Description
Patio Umbrella,Bronze Aluminum Pole,7-1/