Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terrace Fern

  • Zoro #: G0457458
  • Mfr #: GSCUF758010-FD11
No Product Image Available
$167.00
  • Item: Patio Umbrella
  • Shape: Octagon
  • Height: 102.5 in.
See full product details
This item ships free.

March #GSCUF758010-FD11 Specifications

  • Zoro #: G0457458
  • Mfr #: GSCUF758010-FD11
Item: Patio Umbrella Shape: Octagon
Height: 102.5 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Color: Terrace Fern Fabric Material: Olefin
Pole Diameter: 1.5" Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terrace Fern

Reviews of March #GSCUF758010-FD11