March
Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Red
- Zoro #: G0461938
- Mfr #: 194061024553
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Red
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
$201.13
Subtotal: $201.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061024553 Specifications
- Zoro #: G0461938
- Mfr #: 194061024553
- UPC #: 194061024553
- Item: Patio Umbrella
- Color: Red
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 90” W x 102.4” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Shape: Octagon
- Height: 102.5 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Pole,7-1/
Reviews of March #194061024553
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 107" H, Olefin Fabric, Woven Granite 194061001448
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Forest Green 194061009147
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Yellow 194061032794
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Hunter Green 194061020128
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spectrum Indigo 194061019696
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural 194061012802
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Cabana Regatta? 194061336427
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Sunset 194061040225
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Henna 194061012833
- CALIFORNIA UMBRELLA California Umbrella GSPT908302-F32 9 ft. Aluminum Market Umbrella Push Tilt - M Black-Olefin-Black GSPT908302-F32
- AMAURI OUTDOOR LIVING 9ft Sunbrella Outdoor Market Umbrella Replacement Canopy- Tuscan CS21304
- March Patio Furniture