Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Sapphire

  • Zoro #: G0486158
  • Mfr #: GSCUF758010-SA52
$216.31 2% off
$210.00
  • Item: Patio Umbrella,Gray Aluminum Pole,7-1/2
  • Color: Sapphire
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSCUF758010-SA52 Specifications

  • Zoro #: G0486158
  • Mfr #: GSCUF758010-SA52
Item: Patio Umbrella,Gray Aluminum Pole,7-1/2 Color: Sapphire
Pole Diameter: 1.5" Height: 102.5 in.
Shape: Octagon Pole Material: Aluminum
Fabric Material: Pacifica Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,7-1/2

Reviews of March #GSCUF758010-SA52