Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0485722
  • Mfr #: GSCUF758010-5432
No Product Image Available
$338.96 2% off
$331.00
  • Item: Patio Umbrella
  • Fabric Material: Sunbrella
  • Color: Bay Brown
See full product details
This item ships free.

March #GSCUF758010-5432 Specifications

  • Zoro #: G0485722
  • Mfr #: GSCUF758010-5432
Item: Patio Umbrella Fabric Material: Sunbrella
Color: Bay Brown Height: 102.5 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Pole Diameter: 1.5" Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Bay Brown

Reviews of March #GSCUF758010-5432