Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Pacific Blue

  • Zoro #: G0465702
  • Mfr #: GSCUF758117-5401
No Product Image Available
$312.45 2% off
$305.00
  • Item: Patio Umbrella
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCUF758117-5401 Specifications

  • Zoro #: G0465702
  • Mfr #: GSCUF758117-5401
Item: Patio Umbrella Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Height: 102.5 in.
Pole Material: Aluminum Pole Diameter: 1.5"
Shape: Octagon Color: Pacific Blue
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Pacific Blue

Reviews of March #GSCUF758117-5401