Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Spectrum Mist

  • Zoro #: G0486316
  • Mfr #: GSCUF758010-48020
$312.45 2% off
$305.00
  • Item: Patio Umbrella,Gray Aluminum Pole,7-1/2
  • Shape: Octagon
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCUF758010-48020 Specifications

  • Zoro #: G0486316
  • Mfr #: GSCUF758010-48020
Item: Patio Umbrella,Gray Aluminum Pole,7-1/2 Shape: Octagon
Pole Material: Aluminum Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Height: 102.5 in.
Color: Spectrum Mist Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,7-1/2

Reviews of March #GSCUF758010-48020