Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Terracotta

  • Zoro #: G0468746
  • Mfr #: GSCUF758010-5440
$331.00
  • Item: Patio Umbrella,Gray Aluminum Pole,7-1/2
  • Height: 102.5 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCUF758010-5440 Specifications

  • Zoro #: G0468746
  • Mfr #: GSCUF758010-5440
Item: Patio Umbrella,Gray Aluminum Pole,7-1/2 Height: 102.5 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Pole Material: Aluminum
Pole Diameter: 1.5" Shape: Octagon
Fabric Material: Sunbrella Color: Terracotta
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,7-1/2

Reviews of March #GSCUF758010-5440