Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Wheat

  • Zoro #: G0449252
  • Mfr #: GSCUF758010-5414
$305.00
  • Item: Patio Umbrella
  • Fabric Material: Sunbrella
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCUF758010-5414 Specifications

  • Zoro #: G0449252
  • Mfr #: GSCUF758010-5414
Item: Patio Umbrella Fabric Material: Sunbrella
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Pole Material: #REF! Pole Diameter: 1.5"
Color: Wheat Height: 102.5 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,7-1/2

Reviews of March #GSCUF758010-5414