March
Patio Umbrella, Octagon, 103" H, Olefin Fabric, Navy White Cabana Stripe
- Zoro #: G0457424
- Mfr #: 194061005972
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Navy White Cabana Stripe
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
$205.49
Subtotal: $205.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061005972 Specifications
- Zoro #: G0457424
- Mfr #: 194061005972
- UPC #: 194061005972
- Item: Patio Umbrella
- Color: Navy White Cabana Stripe
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 103" H x 108" W x 108" D
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 9 ft.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
- Height: 103 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Reviews of March #194061005972
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Black 194061003282
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Dove 194061025666
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Teak 194061007723
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, True Blue 194061008362
- MARCH Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa 194061003442
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Red 194061026359
- CALIFORNIA UMBRELLA California Umbrella GSPT908117-F13 9 ft. Aluminum Market Umbrella Push Tilt - Bronze-Olefin-Red GSPT908117-F13
- MARCH Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Brick 194061007945
- GROSFILLEX 7ft Wooden Market Umbrella, Sand 98944831
- LEISURE SPORTS Leisure Sports Spinning Rod and Reel Fishing Combo 332036UGA
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Gateway Blush          194061012185
- March Patio Umbrellas