Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 103" H, Olefin Fabric, Terrace Adobe

March Patio Umbrella,  Octagon,  103" H,  Olefin Fabric,  Terrace Adobe 194061006900
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$242.50
  • Item: Patio Umbrella
  • Color: Terrace Adobe
  • Canopy Width: 9 ft
See full product details
This item ships free.
Total: $242.50

March #194061006900 Specifications

  • Item: Patio Umbrella
  • Color: Terrace Adobe
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 103" H x 108" W x 108" D
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Height: 103 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This heavy duty 9 foot commercial grade umbrella by California Umbrella offers all the features a residential or commercial owner demands, with a robust commercial grade aluminum frame. The 2 section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple efficient push lift system that complements a resilient easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard one year warranty. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Olefin fabric. Commercial grade. Large 9 foot diameter canopy. 8 heavy duty fiberglass ribs. High durable two piece aluminum pole with over 0.08" wall thickness. Reinforced rib joints. Deluxe push lift system. Dimensions: 103" H x 108" W x 108" D. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061006900