Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Brick

  • Zoro #: G0464722
  • Mfr #: ALTO908117-SA40
$282.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #ALTO908117-SA40 Specifications

  • Zoro #: G0464722
  • Mfr #: ALTO908117-SA40
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Pole Diameter: 1.5"
Shape: Octagon Color: Brick
Fabric Material: Pacifica Height: 103 in.
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #ALTO908117-SA40