Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Burgundy

  • Zoro #: G0453592
  • Mfr #: ALTO908117-SA36
No Product Image Available
$282.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #ALTO908117-SA36 Specifications

  • Zoro #: G0453592
  • Mfr #: ALTO908117-SA36
Item: Patio Umbrella Size: 9 ft.
Fabric Material: Pacifica Height: 103 in.
Pole Material: Aluminum Color: Burgundy
Shape: Octagon Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Burgundy

Reviews of March #ALTO908117-SA36