March
Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Canvas
- Zoro #: G0477828
- Mfr #: 194061007075
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Canvas
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
$252.70
Subtotal: $252.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061007075 Specifications
- Zoro #: G0477828
- Mfr #: 194061007075
- UPC #: 194061007075
- Item: Patio Umbrella
- Color: Canvas
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 103" H x 108" W x 108" D
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Size: 9 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Height: 103 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Reviews of March #194061007075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Burgundy 194061025550
- MARCH Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Hunter Green 194061036396
- MARCH Patio Umbrella, Octagon, 105" H, Pacifica Fabric, Black 194061012468
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Macaw 194061040065
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Teak 194061014110
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Cabana Classic 194061009314
- PATIO MASTERRP Umbrella RingPlug 001-1
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Navy 194061003220
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Fern 194061013328
- MARCH Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Black 194061011423
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Hunter Green 194061030141
- March Patio Furniture