March
Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Mocha
- Zoro #: G0478345
- Mfr #: 194061007013
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Mocha
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
$272.14
Subtotal: $272.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061007013 Specifications
- Zoro #: G0478345
- Mfr #: 194061007013
- UPC #: 194061007013
- Item: Patio Umbrella
- Color: Mocha
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 103" H x 108" W x 108" D
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Size: 9 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Height: 103 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Reviews of March #194061007013
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Straw 194061008614
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Champagne 194061021057
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Spectrum Indigo 194061007143
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Macaw 194061025871
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Sapphire 194061027394
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Tangerine 194061010990
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Woven Granite 194061008638
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Indigo 194061037416
- FIBERBUILT Patio Tilt Umbrella Crank Cb, Blue, 7.5 ft. 7HCRCB-T-PACIFIC BLUE
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Hot Pink 194061333440
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Antique Beige 194061017173
- March Patio Furniture