Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Red

  • Zoro #: G0451273
  • Mfr #: ALTO908170-SA03
No Product Image Available
$282.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALTO908170-SA03 Specifications

  • Zoro #: G0451273
  • Mfr #: ALTO908170-SA03
Item: Patio Umbrella Size: 9 ft.
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Height: 103 in. Pole Material: Aluminum
Fabric Material: Pacifica Color: Red
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Red

Reviews of March #ALTO908170-SA03