Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Antique Beige

  • Zoro #: G0465833
  • Mfr #: ALTO908170-5422
$348.90 2% off
$341.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #ALTO908170-5422 Specifications

  • Zoro #: G0465833
  • Mfr #: ALTO908170-5422
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Fabric Material: Sunbrella Pole Material: Aluminum
Color: Antique Beige Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Height: 103 in. Shape: Octagon
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #ALTO908170-5422