Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Cabana Classic

  • Zoro #: G0451727
  • Mfr #: ALTO908117-58030
No Product Image Available
$375.43 1% off
$368.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #ALTO908117-58030 Specifications

  • Zoro #: G0451727
  • Mfr #: ALTO908117-58030
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Diameter: 1.5" Fabric Material: Sunbrella
Height: 103 in. Pole Material: Aluminum
Shape: Octagon Color: Cabana Classic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Cabana Classic

Reviews of March #ALTO908117-58030