Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Cabana Classic

  • Zoro #: G0463837
  • Mfr #: ALTO908170-58030
$375.43 1% off
$368.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #ALTO908170-58030 Specifications

  • Zoro #: G0463837
  • Mfr #: ALTO908170-58030
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Height: 103 in.
Fabric Material: Sunbrella Pole Diameter: 1.5"
Color: Cabana Classic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #ALTO908170-58030