Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Canvas Cyan

  • Zoro #: G0461563
  • Mfr #: ALTO908002-56105
$368.00
  • Item: Patio Umbrella,Silver Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALTO908002-56105 Specifications

  • Zoro #: G0461563
  • Mfr #: ALTO908002-56105
Item: Patio Umbrella,Silver Aluminum Pole,9 Ft Size: 9 ft.
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Height: 103 in.
Color: Canvas Cyan Fabric Material: Sunbrella
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Pole,9 Ft

Reviews of March #ALTO908002-56105