Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Gateway Blush          

  • Zoro #: G0452996
  • Mfr #: ALTO908117-58038
No Product Image Available
$341.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 103 in.
See full product details
This item ships free.

March #ALTO908117-58038 Specifications

  • Zoro #: G0452996
  • Mfr #: ALTO908117-58038
Item: Patio Umbrella Size: 9 ft.
Height: 103 in. Color: Gateway Blush????????????????????
Fabric Material: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Gateway Blush          

Reviews of March #ALTO908117-58038