March

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Linen Sesame

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Patio Umbrella
  • Color: Linen Sesame
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
See full product details
$355.45

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

March #194061007587 Specifications

  • Item: Patio Umbrella
  • Color: Linen Sesame
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 103" H x 108" W x 108" D
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Height: 103 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #194061007587

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.