Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta

  • Zoro #: G0451718
  • Mfr #: ALTO908002-5493
No Product Image Available
$348.90 2% off
$341.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #ALTO908002-5493 Specifications

  • Zoro #: G0451718
  • Mfr #: ALTO908002-5493
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Fabric Material: Sunbrella
Color: Regatta Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Shape: Octagon Pole Material: Aluminum
Height: 103 in. Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta

Reviews of March #ALTO908002-5493