Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Seville Seaside

  • Zoro #: G0462482
  • Mfr #: ALTO908170-5608
$341.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Height: 103 in.
See full product details
This item ships free.

March #ALTO908170-5608 Specifications

  • Zoro #: G0462482
  • Mfr #: ALTO908170-5608
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Height: 103 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Diameter: 1.5" Shape: Octagon
Pole Material: Aluminum Fabric Material: Sunbrella
Color: Seville Seaside Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #ALTO908170-5608