Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Spectrum Cilantro

  • Zoro #: G0464677
  • Mfr #: ALTO908002-48022
$341.00
  • Item: Patio Umbrella,Silver Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Color: Spectrum Cilantro
See full product details
This item ships free.

March #ALTO908002-48022 Specifications

  • Zoro #: G0464677
  • Mfr #: ALTO908002-48022
Item: Patio Umbrella,Silver Aluminum Pole,9 Ft Size: 9 ft.
Color: Spectrum Cilantro Pole Material: Aluminum
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Shape: Octagon Fabric Material: Sunbrella
Height: 103 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Pole,9 Ft

Reviews of March #ALTO908002-48022