Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Wheat

  • Zoro #: G0464214
  • Mfr #: ALTO908002-5414
$341.00
  • Item: Patio Umbrella,Silver Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO908002-5414 Specifications

  • Zoro #: G0464214
  • Mfr #: ALTO908002-5414
Item: Patio Umbrella,Silver Aluminum Pole,9 Ft Size: 9 ft.
Pole Material: Aluminum Fabric Material: Sunbrella
Height: 103 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Color: Wheat Shape: Octagon
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Pole,9 Ft

Reviews of March #ALTO908002-5414