March
Patio Umbrella, Octagon, 105" H, Olefin Fabric, Hunter Green
- Zoro #: G0464424
- Mfr #: 194061012239
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
$233.26
Subtotal: $233.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061012239 Specifications
- Zoro #: G0464424
- Mfr #: 194061012239
- UPC #: 194061012239
- Item: Patio Umbrella
- Color: Hunter Green
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
- Pole Material: Fiberglass
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 9 ft.
- Shape: Octagon
- Height: 105 in.
- Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
- Country of Origin (subject to change): China
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Ole
Reviews of March #194061012239
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terracotta 194061012338
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Royal Blue 194061012215
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terrace Adobe 194061012420
- MARCH Patio Umbrella, Octagon, 107" H, Olefin Fabric, Lemon 194061000502
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Taupe 194061008850
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue 194061027592
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spectrum Mist 194061016060
- PATIO MASTERRP FS Eastport 9' Umbrella AZB00205H68
- SUN-RAY 9 ft. Round Bluetooth Speaker Solar Lighted Umbrella 801059OLE
- FIBERBUILT Market Umbrella 4Rib Pulley Pin Terra, 7.5ft. 7SQMPPCB-4622
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Charcoal 194061027547
- March Patio Furniture