Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Olefin Fabric, Red

  • Zoro #: G0491426
  • Mfr #: EFFO908-F13
$242.84 2% off
$236.00
  • Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Ole
  • Size: 9 ft.
  • Pole Material: Fiberglass
See full product details
This item ships free.

March #EFFO908-F13 Specifications

  • Zoro #: G0491426
  • Mfr #: EFFO908-F13
Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Ole Size: 9 ft.
Pole Material: Fiberglass Shape: Octagon
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin Pole Diameter: 1.5"
Fabric Material: Olefin Color: Red
Height: 105 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Ole

Reviews of March #EFFO908-F13