March
Patio Umbrella, Octagon, 105" H, Olefin Fabric, Royal Blue
- Zoro #: G0462473
- Mfr #: 194061012215
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
$233.26
Subtotal: $233.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061012215 Specifications
- Zoro #: G0462473
- Mfr #: 194061012215
- UPC #: 194061012215
- Item: Patio Umbrella
- Color: Royal Blue
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
- Pole Material: Fiberglass
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 9 ft.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
- Height: 105 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Ole
Reviews of March #194061012215
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Hunter Green 194061012239
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terracotta 194061012338
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Beige 194061012260
- MARCH Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Ginkgo 194061002360
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Seville Seaside 194061001226
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Jockey Red 194061037461
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Charcoal 194061017968
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Dove 194061030226
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Tangerine 194061025765
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Spectrum Dove 194061023907
- AMAURI OUTDOOR LIVING 9' x 7' Rectangular Push Bottom TILT Market Umbrella- Starring Grey Frame (Fabric: Sunbrella- Navy) 71123-104-CS12313
- March Patio Umbrellas