March

Patio Umbrella, Octagon, 105" H, Olefin Fabric, Straw

March Patio Umbrella,  Octagon,  105" H,  Olefin Fabric,  Straw 194061012352
Hover or click to zoom Tap to zoom
$233.26
  • Item: Patio Umbrella
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 108” W x 105” H
See full product details
This item ships free.

Total: $233.26

March #194061012352 Specifications

  • Item: Patio Umbrella
  • Color: Straw
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 108” W x 105” H
  • Pole Material: Fiberglass
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
  • Shape: Octagon
  • Height: 105 in.
  • Country of Origin (subject to change): China

Description

This EFFO908 from California Umbrella is quite simply the most innovative design for the future of commercial grade umbrellas. It is the all fiberglass version of the classic market style. Since this entire frame is made of high durable fiberglass, it makes this the most weather resistant frame on the market. The traditional 9 foot canopy is tailor made for outdoor dining and provides excellent coverage and substantial shade. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Commercial grade fiberglass market frame. 9 foot canopy. Fiberglass two-piece pole. Eight 9.7mm reinforced fiberglass ribs. 1.5 inch bottom pole diameter. Deluxe push lift system. Product dimension: 108”W x 105”H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric. . .

Reviews of March #194061012352