Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Olefin Fabric, Sunset

  • Zoro #: G0455376
  • Mfr #: EFFO908-F27
No Product Image Available
$242.84 2% off
$236.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #EFFO908-F27 Specifications

  • Zoro #: G0455376
  • Mfr #: EFFO908-F27
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Color: Sunset
Shape: Octagon Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
Fabric Material: Olefin Pole Diameter: 1.5"
Height: 105 in. Pole Material: Fiberglass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 105" H, Olefin Fabric, Sunset

Reviews of March #EFFO908-F27