March
Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terracotta
- Zoro #: G0489134
- Mfr #: 194061012338
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
$233.26
Subtotal: $233.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061012338 Specifications
- Zoro #: G0489134
- Mfr #: 194061012338
- UPC #: 194061012338
- Item: Patio Umbrella
- Color: Terracotta
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 108” W x 105” H
- Pole Material: Fiberglass
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 9 ft.
- Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
- Shape: Octagon
- Height: 105 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Ole
Reviews of March #194061012338
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Straw 194061012352
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Hunter Green 194061012239
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terrace Adobe 194061012420
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Forest Green 194061033999
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Cilantro 194061033739
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Bay Brown 194061004692
- FIBERBUILT Garden Umbrella Crank Cb, Blue, 7.5 ft. 7GCRCB-PACIFIC BLUE
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Sunflower Yellow 194061032213
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural 194061038284
- NATURE SPRING Nature Spring 10 Foot Patio Umbrella-Auto Tilt, Lime 129584NER
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Gateway Blush 194061007563
- March Patio Furniture