Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Pacifica Fabric, Beige

  • Zoro #: G0465343
  • Mfr #: EFFO908-SA22
$315.00
  • Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Pac
  • Size: 9 ft.
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #EFFO908-SA22 Specifications

  • Zoro #: G0465343
  • Mfr #: EFFO908-SA22
Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Pac Size: 9 ft.
Fabric Material: Pacifica Pole Diameter: 1.5"
Shape: Octagon Height: 105 in.
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica Pole Material: Fiberglass
Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Pac

Reviews of March #EFFO908-SA22