Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Pacifica Fabric, Navy

  • Zoro #: G0455665
  • Mfr #: EFFO908-SA39
No Product Image Available
$315.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #EFFO908-SA39 Specifications

  • Zoro #: G0455665
  • Mfr #: EFFO908-SA39
Item: Patio Umbrella Size: 9 ft.
Pole Diameter: 1.5" Height: 105 in.
Shape: Octagon Color: Navy
Pole Material: Fiberglass Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 105" H, Pacifica Fabric, Navy

Reviews of March #EFFO908-SA39