Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Gateway Blush          

  • Zoro #: G0464652
  • Mfr #: EFFO908-58038
$401.94 1% off
$394.00
  • Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun
  • Size: 9 ft.
  • Height: 105 in.
See full product details
This item ships free.

March #EFFO908-58038 Specifications

  • Zoro #: G0464652
  • Mfr #: EFFO908-58038
Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun Size: 9 ft.
Height: 105 in. Pole Material: Fiberglass
Pole Diameter: 1.5" Shape: Octagon
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella Fabric Material: Sunbrella
Color: Gateway Blush???????????????????? Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Sun

Reviews of March #EFFO908-58038