Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Navy

  • Zoro #: G0486124
  • Mfr #: EFFO908-5439
$394.00
  • Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun
  • Size: 9 ft.
  • Height: 105 in.
See full product details
This item ships free.

March #EFFO908-5439 Specifications

  • Zoro #: G0486124
  • Mfr #: EFFO908-5439
Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun Size: 9 ft.
Height: 105 in. Pole Material: Fiberglass
Color: Navy Fabric Material: Sunbrella
Shape: Octagon Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Sun

Reviews of March #EFFO908-5439