Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Terracotta

  • Zoro #: G0473576
  • Mfr #: EFFO908-5440
$428.45 1% off
$420.00
  • Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
See full product details
This item ships free.

March #EFFO908-5440 Specifications

  • Zoro #: G0473576
  • Mfr #: EFFO908-5440
Item: Patio Umbrella,Fiberglass Pole,9 Ft.,Sun Size: 9 ft.
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella Color: Terracotta
Height: 105 in. Shape: Octagon
Fabric Material: Sunbrella Pole Diameter: 1.5"
Pole Material: Fiberglass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Sun

Reviews of March #EFFO908-5440