Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Olefin Fabric, Black

  • Zoro #: G0476963
  • Mfr #: ALTO118170-F32-DWV
$292.55 2% off
$285.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #ALTO118170-F32-DWV Specifications

  • Zoro #: G0476963
  • Mfr #: ALTO118170-F32-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Shape: Octagon Pole Material: Aluminum
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Fabric Material: Olefin Height: 107 in.
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118170-F32-DWV