Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Olefin Fabric, Royal Blue

  • Zoro #: G0449058
  • Mfr #: ALTO118170-F03-DWV
No Product Image Available
$292.55 2% off
$285.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #ALTO118170-F03-DWV Specifications

  • Zoro #: G0449058
  • Mfr #: ALTO118170-F03-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Shape: Octagon
Pole Material: Aluminum Pole Diameter: 1.5"
Fabric Material: Olefin Color: Royal Blue
Height: 107 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 107" H, Olefin Fabric, Royal Blue

Reviews of March #ALTO118170-F03-DWV