Patio Umbrella, Octagon, 107" H, Olefin Fabric, Straw
- Zoro #: G0498182
- Mfr #: ALTO118170-F72-DWV

$285.00
- Item: Patio Umbrella,White Aluminum Pole,11 Ft
- Size: 11 ft.
- Pole Material: Aluminum
March #ALTO118170-F72-DWV Specifications
| |
Item: Patio Umbrella,White Aluminum Pole,11 Ft | Size: 11 ft. |
Pole Material: Aluminum | Fabric Material: Olefin |
Shape: Octagon | Color: Straw |
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin | Height: 107 in. |
Pole Diameter: 1.5" | Country of Origin (subject to change): China |
Description
Patio Umbrella,White Aluminum Pole,11 Ft