Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Olefin Fabric, Terrace Sequoia

  • Zoro #: G0466366
  • Mfr #: ALTO118117-FD10-DWV
$292.55 2% off
$285.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO118117-FD10-DWV Specifications

  • Zoro #: G0466366
  • Mfr #: ALTO118117-FD10-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Pole Material: Aluminum Pole Diameter: 1.5"
Shape: Octagon Color: Terrace Sequoia
Fabric Material: Olefin Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Height: 107 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118117-FD10-DWV